Add More Items
View All Quick Selects
Below you can add an image for 'plug connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Locking Plug, #16-8 Awg, 20A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-20, Four-Pole, Four-Wire, Nylon
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$38.38
Each
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 120/208V, Back Wiring, Black, White, Ultra Grip, L21-30, Four-Pole, Five-Wire, Nylon
$44.57
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277V, Back Wiring, Black, White, Ultra Grip, L7-30, Two-Pole, Three-Wire, Nylon
$39.73
No longer available or discontinued by the manufacturer.
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-20, Two-Pole, Three-Wire, Nylon
$22.81
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-30, Two-Pole, Three-Wire, Nylon
$42.10
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 15A 250V, 2-Pole 3-Wire Grounding, Nema L6-15P, Screw Terminal, Black and White Nylon.
$24.38
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V, 3-Pole 3-Wire Non Grounding, Non-Nema, Screw Terminal, Black and White Nylon.
$35.30
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 125V, Back Wiring, Yellow, Steel, Watertight, L5-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$29.58
Eaton Arrow Hart Watertight Locking Plug, #18-10 Awg, 30A, Industrial, 250V, Back Wiring, Yellow, Steel, Watertight, L6-30, Two-Pole, Three-Wire, Santoprene, 0.43 to 1.15 In, Ip67
$35.24
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 30A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-30P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
$111.83
Locking Plug, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.35 LB
$31.51
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width);0.63 to 1.16 In (Cord) Diameter, Screw Mount, 2.82 In Length, #16 to #8 Awg Wire Size, 0.39 LB
$43.94
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.38 LB
$35.00
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.37 LB
$33.94
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.3 LB
$21.32
Safeway® Connector, 2 Pole/3 Wire, Nema 5-15, 125V, Yellow
$29.26
Mini-Change® Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-11.43MM Outside Diameter With External Threads
$35.27
Safeway® Connector, 2 Pole/3 Wire, Nema 6-20, 250V
$31.93
Super-Safeway® Connector, 2 Pole/3 Wire, Nema 6-15, 250V
$30.65
Watertite Extreme Connector With Locking Blade, 2 Pole/3 Wire, Nema L7-15, 277V, Cord Grip Body Size F2, Silicone Husk
$58.85
20
Popularity
Default